SAFETY LABEL WASTE OIL 3 12 in X 5 in

  • Mfr # LCHL504XVE

  • Zoro # G415238958


product price:  $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Sign Material
Adhesive Dura-Poly
Legend
WASTE OIL
Width
5 in
Thickness
0.005 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCHL504XVE
Zoro #
G415238958
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.005 in
Height
3.5 in

Details

Sign Material
Adhesive Dura-Poly
Legend
WASTE OIL
Sign Mounting Style
Adhesive

Description

Safety Label, WASTE OIL, 3.5 x 5, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.