Shop ACCUFORM
See all product information
Create Account
SAFETY LABEL WASTE OIL 3 X 7
- Mfr # LCHL562
- Zoro # G215239186
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Sign Material
Adhesive Dura-Poly
Legend
WASTE OIL
Width
7 in
Thickness
0.005 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCHL562
- Zoro #
- G215239186
- UPC #
- 841669119159
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Thickness
- 0.005 in
- Height
- 3 in
Details
- Sign Material
- Adhesive Dura-Poly
- Legend
- WASTE OIL
- Sign Mounting Style
- Adhesive
Description
Safety Label, WASTE OIL, 3 x 7, Adhesive Dura-Poly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.