Safety Never Hurts, 17 in W x 17 in H, Circle, Vinyl, MFS2317

  • Mfr # MFS2317

  • Zoro # G1719419


product price:  $25.59
/ea

Key Features

Legend
Safety Never Hurts
Sign Material
Vinyl
Height
17 in
Width
17 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFS2317
Zoro #
G1719419
UPC #
846642028275
Country of Origin
United States

Dimensions

Height
17 in
Width
17 in
Thickness
0.02 in

Details

Item
Slip-Gard Round Floor Sign
Legend
Safety Never Hurts
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Circle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
Green, Red
Background Color
Green, Red
Subject Matter
Safety Incentive and Motivational
Legend Color
White
Material
Vinyl
Legend/Background Color
White/Green
Language
English
Sign Legend Text Color
White

Description

Slip-Gard Round Floor Sign, Sign Subject Matter Safety Incentive and Motivational, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header No Header, Legend Safety Never Hurts, Printed Language English, Sign Shape Circle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.