Safety Poster, Safety. . . Our Safety Mission, 22 in H x, 17 in W, Plastic

  • Mfr # SP124487L

  • Zoro # G4162155


product price:  $26.75
/ea

Key Features

Language
English
Legend
Safety. . . Our Safety Mission
Material
Plastic
Height
22 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124487L
Zoro #
G4162155
UPC #
846642018726
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Safety Poster
Language
English
Legend
Safety. . . Our Safety Mission
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Mesh / Solid
Solid
Reflective
No
Corrosion Resistant
No
Grommet Material
No Grommet
Includes Wind Slits
No
Maximum Service Temperature
110 Degrees F
Sign Legend Style
Symbol and Text
Printed Language
English
Minimum Service Temperature
-20 Degrees F
Shape
Vertical Rectangle
Glow In The Dark
No
Number of Printed Sides
1
Mounting Hardware
Not Included
Abrasion Resistant
No
Includes Frame
No
Graffiti Resistant
No
Background Color
Black
Safety Banner Legend
Safety. . . Our Safety Mission

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Safety. . . Our Safety Mission, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.