Safety Poster, Make A Goal No Accidents, 22 in H x, 17 in W, Plastic

  • Mfr # SP124510L

  • Zoro # G3968246


product price:  $24.59
/ea

Key Features

Language
English
Legend
Make A Goal No Accidents
Material
Plastic
Height
22 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124510L
Zoro #
G3968246
UPC #
846642018887
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Safety Poster
Language
English
Legend
Make A Goal No Accidents
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Maximum Service Temperature
110 Degrees F
Abrasion Resistant
No
Includes Frame
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Printed Language
English
Safety Banner Legend
Make A Goal No Accidents
Graffiti Resistant
No
Grommet Material
No Grommet
Shape
Vertical Rectangle
Minimum Service Temperature
-20 Degrees F
Includes Wind Slits
No
Sign Legend Style
Symbol and Text
Mounting Hardware
Not Included
Glow In The Dark
No
Mesh / Solid
Solid
Corrosion Resistant
No
Background Color
White
Reflective
No

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Make A Goal No Accidents, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.