Safety Poster, Pride In Safety, 22 in H x, 17 in W, Plastic

  • Mfr # SP124511L

  • Zoro # G3943992


product price:  $28.19
/ea

Key Features

Language
English
Legend
Pride In Safety
Material
Plastic
Height
22 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP124511L
Zoro #
G3943992
UPC #
846642018818
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Safety Poster
Language
English
Legend
Pride In Safety
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Background Color
Blue
Sign Legend Style
Symbol and Text
Includes Frame
No
Corrosion Resistant
No
Glow In The Dark
No
Shape
Vertical Rectangle
Graffiti Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Number of Printed Sides
1
Printed Language
English
Maximum Service Temperature
110 Degrees F
Includes Wind Slits
No
Safety Banner Legend
Pride In Safety
Grommet Material
No Grommet
Mesh / Solid
Solid
Reflective
No
Mounting Hardware
Not Included
Minimum Service Temperature
-20 Degrees F
Protective Coating
Clear Film Laminate

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Pride In Safety, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.