Electronic Safety Scoreboard, 28 in H x, 20 in W, Aluminum

  • Mfr # SCK107

  • Zoro # G7568976


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Teamwork Improves Safety Make Safety A Team Goal __ Days Accident Free
Material
Aluminum
Height
28 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCK107
Zoro #
G7568976
UPC #
846642000721
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Thickness
2"
Depth
1 in
Character Height
2 1/2 in
Power Cord Length
8 ft
Housing Material Thickness
1 in

Details

Item
Electronic Safety Scoreboard
Language
English
Legend
Teamwork Improves Safety Make Safety A Team Goal __ Days Accident Free
Material
Aluminum
Sign Shape
Vertical Rectangle
Includes
Four Digit Display, 2 1/2 in H Numbers, Built In Hidden Mounting System, 8 ft Power Cord
Printed Language
English
Legend/Background Color
Red/Blue/Green/Black/Yellow
Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Legend Style
Text
Sign Mounting Style
Mounting Holes
Number of Signal Lights
0
Power Source
AC
Voltage
110/120V AC
Includes Battery
No
Warranty
1 yr
Display Format
Number of Days
IP Rating
IP65
Minimum Service Temperature
32 Degrees F
Control/Program Method
On-Unit Control Panel, Remote Control
LED Display Color
Green, Red
Glow In The Dark
No
Number of Display Digits
4
Includes Signal Lights
No
Includes Remote Control
Yes
Sign Legend
Teamwork Improves Safety Make Safety A Team Goal __ Days Accident Free
NEMA Connector
1-15
Number of Displays
1
Background Graphic
Teammates
Assembled/Unassembled
Assembled
Maximum Service Temperature
104 Degrees F
Counter Configurations
Total Days, Work Days
Housing Material
Aluminum

Description

Electronic Safety Scoreboard, Sign Legend Teamwork Improves Safety Make Safety A Team Goal __ Days Accident Free, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Yellow, Background Graphic Teammates, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.