Zoro Homepage

Electronic Safety Scoreboard, Pride In Safety _ Days Without a Lost-Time Accident, 28 in H x

  • Mfr # SCK109

  • Zoro # G7549936


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Pride In Safety __ Days Without a Lost-Time Accident
Material
Aluminum
Height
28 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCK109
Zoro #
G7549936
UPC #
846642088101
Country of Origin
United States

Dimensions

Height
28 in
Width
20 in
Thickness
2"
Depth
1 in
Power Cord Length
8 ft
Housing Material Thickness
1 in
Character Height
2 1/2 in

Description

Electronic Safety Scoreboard, Sign Legend Pride In Safety __ Days Without a Lost-Time Accident, English, Height 28 in, Width 20 in, Vertical Rectangle, Background Color Blue, Background Graphic Patriotic Eagle, Number of Displays 1, Display Format Number of Days

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.