Safety Scoreboard, Go Home Safe Today! Others Are Depending on You!, 24 in H x, 18 in W, Aluminum
- Mfr # EDP206
- Zoro # G3933562
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Language
English
Legend
Go Home Safe Today! Others Are Depending on You!
Material
Aluminum
Height
24 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDP206
- Zoro #
- G3933562
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety Scoreboard
- Language
- English
- Legend
- Go Home Safe Today! Others Are Depending on You!
- Material
- Aluminum
- Sign Shape
- Vertical Rectangle
- Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Printed Language
- English
- Sign Mounting Style
- Mounting Holes
- Minimum Service Temperature
- -40 Degrees F
- Assembled/Unassembled
- Assembled
- Maximum Service Temperature
- 250 Degrees F
- Housing Material
- Aluminum
- Includes Remote Control
- No
- Warranty
- 1 yr
- Includes Battery
- No
- Background Graphic
- Family
- Includes Signal Lights
- No
- Glow In The Dark
- No
- Sign Legend
- Go Home Safe Today! Others Are Depending on You!
Dimensions
- Height
- 24 in
- Width
- 18 in
- Depth
- 2 in
Description
Safety Scoreboard, Sign Legend Go Home Safe Today! Others Are Depending on You!, English, Height 24 in, Width 18 in, Vertical Rectangle, Background Color White, Background Graphic Family
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.