Zoro Homepage

Safety SHOWER ARROW DOWN, Glow Plastic, 8 in x 8 in, Wall Mount

  • Mfr # PSP978

  • Zoro # G511732770


product price: $25.15
/ea

Key Features

Legend
Safety SHOWER ARROW DOWN
Sign Material
Glow Plastic
Height
8 in
Width
8 in
Size
8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP978
Zoro #
G511732770
UPC #
846642060916
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Size
8" x 8"

Details

Legend
Safety SHOWER ARROW DOWN
Sign Material
Glow Plastic
Sign Mounting Style
Wall Mount

Description

Accuform Projection Sign, 90D, TextSymbol Legend, Safety SHOWER ARROW DOWN Legend, 01 in LumiGlow Plastic, Wall Mount, 8 in Height, 8 in Width, Green on Glow LegendBackground Projection Signs provide identification, location, and direction that can be easily seen from various angles for extra visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.