This item is Discontinued.

Accuform Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, MCAW107VS MCAW107VS

This item is Discontinued.

Accuform

Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, MCAW107VS (Discontinued)

Mfr # MCAW107VS
Zoro # G3807447
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCAW107VS
Zoro #
G3807447
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
ANSI Compliant
Yes
Background Color
White
Subject Matter
Personal Protection
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend/Background Color
Red and Black/White
Language
English
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Sign Header
Danger
Sign Header Background Color
Black, Red
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Legend
Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Metal Detectable
No
Abrasion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
20 Degrees F
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header Style
Text
Write on Surface
No
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing are Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.