Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, MBHZ510VA

  • Mfr # MBHZ510VA

  • Zoro # G3804674


product price:  $13.39
/ea

Key Features

Header
No Header
Legend
Biohazard Eating, Drinking, Smoking, Applying Cosmetics And Handling Contact Lenses Are Prohibited In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBHZ510VA
Zoro #
G3804674
UPC #
846642093716
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard Eating, Drinking, Smoking, Applying Cosmetics And Handling Contact Lenses Are Prohibited In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Black/Orange
Language
English
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Subject Matter
Biohazard
Background Color
Orange
Sign Legend Color
Black
Material
Aluminum
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Sign Format
Other Format
Material Properties
Rigid
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Minimum Service Temperature
-20 Degrees F
Sign Legend
Biohazard Eating, Drinking, Smoking, Applying Cosmetics And Handling Contact Lenses Are Prohibited In This Area
Chemical Resistant
Yes
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
20 Degrees F
Corrosion Resistant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Color
Black on Orange
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Eating, Drinking, Smoking, Applying Cosmetics And Handling Contact Lenses Are Prohibited In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.