This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, MBHZ525VA MBHZ525VA

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, MBHZ525VA (Discontinued)

  • Mfr # MBHZ525VA
  • Zoro # G3980356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBHZ525VA
Zoro #
G3980356
UPC #
846642093839
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard No Eating, Smoking Or Drinking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange, Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Orange
Language
English
Background Color
Orange
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
Subject Matter
Biohazard
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Other Format
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Number of Printed Sides
1
Minimum Service Temperature
-20 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
No Header
Material Properties
Rigid
Sign Legend
Biohazard No Eating, Smoking Or Drinking
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Application Temperature
20 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
140 Degrees F
Color
Black on Orange

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Eating, Smoking Or Drinking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.