Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # MELC804VP

  • Zoro # G1694115


product price: $11.29
/ea

Key Features

Header
Notice
Legend
Electrical Room No Storage Permitted
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC804VP
Zoro #
G1694115
UPC #
846642043513
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Electrical Room No Storage Permitted
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend
Electrical Room No Storage Permitted
Sign Format
Traditional OSHA
Material Properties
Rigid
Corrosion Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
Notice
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
No

Description

Notice Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Electrical Room No Storage Permitted, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.