
SAFETY SIGN 12 in X 36 in ALUMINUM UNIT OF
Mfr # MCHL578VA
Zoro # G011697500
product price:Â $64.39
/eaKey Features
Width
36 in
Height
12 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCHL578VA
Zoro #
G011697500
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Height
12 in
Details
Sign Material
Aluminum
Description
Accuform SAFETY SIGN 12 in X 36 in ALUMINUM UNIT OF MCHL578VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.