Notice, Safety Data Sheets Available Upon Request, 14" W x 10" H, Rectangle, Vinyl (Discontinued)
- Mfr # MCHM807VS
- Zoro # G2368059
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHM807VS
Zoro #
G2368059
UPC #
846642097790
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004"
Details
Item
Notice Sign
Header
Notice
Legend
Safety Data Sheets Available Upon Request
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter SDS or Right to Know, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Safety Data Sheets Available Upon Request, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.