Notice, Safety Data Sheets Available Upon Request, 14" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # MCHM807VP
- Zoro # G2368068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCHM807VP
Zoro #
G2368068
UPC #
846642097783
Country of Origin
Unknown
Dimensions
Width
14"
Height
10"
Thickness
0.055"
Details
Item
Notice Sign
Header
Notice
Legend
Safety Data Sheets Available Upon Request
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter SDS or Right to Know, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Safety Data Sheets Available Upon Request, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.