
SAFETY SIGN 6 in X 24 in ALUMALITE UNIT
Mfr # MCHL574XL
Zoro # G311696449
product price: $32.99
/eaKey Features
Width
24 in
Height
6 in
Sign Material
Aluma-Lite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHL574XL
Zoro #
G311696449
UPC #
841669120186
Country of Origin
United States
Dimensions
Width
24 in
Height
6 in
Details
Sign Material
Aluma-Lite
Description
Accuform SAFETY SIGN 6 in X 24 in ALUMALITE UNIT MCHL574XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.