This item is Discontinued.

Accuform SAFETY SIGN 6 in  X 24 in  DURAPLASTIC UNIT MCHL505XT

This item is Discontinued.

Accuform

SAFETY SIGN 6 in X 24 in DURAPLASTIC UNIT (Discontinued)

Mfr # MCHL505XT
Zoro # G211701731
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCHL505XT
Zoro #
G211701731
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in

Details

Sign Material
Dura-Plastic

Description

Accuform SAFETY SIGN 6 in X 24 in DURAPLASTIC UNIT MCHL505XT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.