Zoro Homepage
This item is Discontinued.
Accuform No Header, Pictogram Only, 6" W x 6" H, Square, Plastic MLMR114GX

No Header, Pictogram Only, 6" W x 6" H, Square, Plastic (Discontinued)

  • Mfr # MLMR114GX
  • Zoro # G4214691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLMR114GX
Zoro #
G4214691
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
6"
Thickness
0.072"

Details

Item
IMO (International Maritime Organization) Safety Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
Surface
Sign Background Color
Green, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol

Description

IMO (International Maritime Organization) Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Pictogram Only, Sign Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.