This item is Discontinued.

Accuform Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, MRAD021VS MRAD021VS

This item is Discontinued.

Accuform

Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, MRAD021VS (Discontinued)

Mfr # MRAD021VS
Zoro # G3794533
UPC # 846642013820
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRAD021VS
Zoro #
G3794533
UPC #
846642013820
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Laser Operating
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Symbol and Text
Header Legend Color
White
Legend/Background Color
Red and Black/White
Subject Matter
Laser Hazard
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Header Style
Text
Legend Pictogram Description
Laser
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Corrosion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Mounting Location
Wall
Abrasion Resistant
No
Average Outdoor Durability
2 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
20 Degrees F
Sign Header Background Color
Black, Red
Mirror Print
No
Sign Header
Danger
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Legend Pictogram ID
PRAD-15
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend
Laser Operating
Color
Black and Red on White
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.