Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # MCPG593VP

  • Zoro # G1717206


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
No Header
Legend
Full Cylinder
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG593VP
Zoro #
G1717206
UPC #
846642041892
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinder
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Sign Legend
Full Cylinder
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
Sign Header
No Header
Minimum Application Temperature
20 Degrees F
Sign Legend Background Color
Green
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
No
Material Properties
Rigid
Glow In The Dark
No

Description

Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Cylinder, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.