This item is Discontinued.

Accuform Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MADM138VS

This item is Discontinued.

Accuform

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

Mfr # MADM138VS
Zoro # G3794262
UPC # 846642007744
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MADM138VS
Zoro #
G3794262
UPC #
846642007744
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Red and Black/White
Background Color
White
Legend Style
Text
Header Background Color
Black, Red
Legend Color
Black
Header Legend Color
White
Material
Vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Language
English
Sign Legend Text Color
Black
State Specific Sign
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Material Properties
Flexible
Metal Detectable
No
Minimum Application Temperature
20 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Adhesive Style
Permanent
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header
Danger
Mirror Print
No
Minimum Service Temperature
-20 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Do Not Enter
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.