This item is Discontinued.

Accuform Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MCPG602VS

This item is Discontinued.

Accuform

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

Mfr # MCPG602VS
Zoro # G3796852
UPC # 846642053154
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCPG602VS
Zoro #
G3796852
UPC #
846642053154
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Background Color
Yellow
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Sign Header Background Color
Black
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Legend
Keep All Cylinders Chained
Legend Pictogram Description
Cylinders
Legend Pictogram ID
PCHL-28
Material Properties
Flexible
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Minimum Application Temperature
20 Degrees F
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Mounting Location
Wall
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Glow In The Dark
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Minimum Service Temperature
-20 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.