This item is Discontinued.

Accuform Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English MPPA605VS

This item is Discontinued.

Accuform

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

Mfr # MPPA605VS
Zoro # G3862801
UPC # 846642013394
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPPA605VS
Zoro #
G3862801
UPC #
846642013394
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Language
English
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Background Color
Yellow
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Subject Matter
Personal Protection
Header Legend Color
Yellow
Sign Legend Text Color
Black
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Minimum Service Temperature
-20 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend
Eye Protection Must Be Worn In This Area When Operating This Machinery
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area When Operating This Machinery, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.