This item is Discontinued.

Accuform Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish SBMSMK013MVS

This item is Discontinued.

Accuform

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (Discontinued)

Mfr # SBMSMK013MVS
Zoro # G3797665
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBMSMK013MVS
Zoro #
G3797665
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
DO NOT SMOKE, EAT OR DRINK IN THIS AREA/PROHIBIDO FUMAR, COMER Y BEBER EN ESTA AREA
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English, Spanish
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
ANSI Compliant
Yes
Subject Matter
No Smoking
Material
Vinyl
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Mounting Style
Adhesive-Backed
Background Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Legend Pictogram ID
PPIC-264
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Chemical Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Legend Pictogram Description
No Food
Sign Format
Traditional OSHA
Abrasion Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Black, Red
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Legend
Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area
Sign Header
Danger/Peligro
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Application Temperature
20 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Corrosion Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Color
Black and Red on White
Type
Self Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke, Eat Or Drink In This Area/Prohibido Fumar, Comer Y Beber En Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.