
SAFETY SIGN AED 20 in X 14 in FRMFSD578XL
Mfr # FRMFSD578XL
Zoro # G511680637
product price:Â $61.35
/eaKey Features
Width
14 in
Height
20 in
Sign Material
Aluma-Lite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMFSD578XL
Zoro #
G511680637
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Details
Sign Material
Aluma-Lite
Description
Accuform SAFETY SIGN AED 20 in X 14 in FRMFSD578XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.