This item is Discontinued.

Accuform Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English MCPG506VA

This item is Discontinued.

Accuform

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (Discontinued)

Mfr # MCPG506VA
Zoro # G4105604
UPC # 846642055141
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCPG506VA
Zoro #
G4105604
UPC #
846642055141
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safe Cylinder Handling And Storage
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, Red, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, White
Legend Style
Symbol and Text
Double-Sided
No
Background Color
Green, Red, Yellow
Material
Aluminum
Language
English
Legend Color
Black, White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend/Background Color
Green, Black, and Red/White
Sign Legend Text Color
Black, Green, Red
ANSI Standards
ANSI Z535
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Format
Other Format
Minimum Service Temperature
-20 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Safe Cylinder Handling and Storage
Sign Legend Background Color
Black, White, Yellow
Material Special Properties
Metal Detectable
Graffiti Resistant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Mirror Print
No
Legend Pictogram ID
PCHL-26
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Chemical Resistant
Yes
Legend Pictogram Description
Chemical Cylinder
Minimum Application Temperature
20 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Corrosion Resistant
No
Maximum Service Temperature
140 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safe Cylinder Handling and Storage, Sign Legend Background Color Black, White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.