SAFETY SIGN BIOHAZARD 4 in X 12 in MBHZ511VP

  • Mfr # MBHZ511VP

  • Zoro # G611694794


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Width
12 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBHZ511VP
Zoro #
G611694794
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
4 in

Details

Sign Material
Plastic

Description

Accuform SAFETY SIGN BIOHAZARD 4 in X 12 in MBHZ511VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.