
Safety Sign BIOHAZARD 7 in x 10 in MBHZ527VP
Mfr # MBHZ527VP
Zoro # G111698155
product price:Â $10.25
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBHZ527VP
Zoro #
G111698155
UPC #
846642093570
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Plastic
Description
Accuform Safety Sign BIOHAZARD 7 in x 10 in MBHZ527VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.