Zoro Homepage

Safety Sign CCTV IN OPERATION 18 in x

  • Mfr # MSEC572XP

  • Zoro # G211725744


product price: $49.59
/ea

Key Features

Width
12 in
Height
18 in
Sign Material
Accu-Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSEC572XP
Zoro #
G211725744
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Sign Material
Accu-Shield

Description

Accuform Safety Sign CCTV IN OPERATION 18 in x MSEC572XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.