Shop ACCUFORM
See all product information
Create Account
Safety Sign, DANGER ACETYLENE, 7 X 10, Aluminum
- Mfr # MCHL196VA
- Zoro # G411694017
product price:Â
$
17.79
/ea
Key Features
Width
10 in
Height
7 in
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCHL196VA
- Zoro #
- G411694017
- UPC #
- 846642007423
- Country of Origin
- United States
- Sign Material
- Aluminum
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Accuform 7 H X 10 W, Aluminum Safety Sign DANGER ACETYLENE identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.