
Safety Sign, DANGER EYE PROTECTION REQUIRED IN THIS AREA, 7 X 10, Vinyl
Mfr # MPPE011VS
Zoro # G011721014
product price: $9.69
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPE011VS
Zoro #
G011721014
UPC #
846642013387
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Adhesive Poly
Description
Accuform 7 H X 10 W, Vinyl Safety Sign DANGER EYE PROTECTION REQUIRED IN THIS AREA identifies and indicates the potential, type, and degree of hazards that may lead to accidental injury or property damage They comply in accordance with OSHA 29 CFR 1910145 and ANSI Z535 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.