
SAFETY SIGN DIESEL 6 in X 12 in MCHL540XL
Mfr # MCHL540XL
Zoro # G311691345
product price:Â $20.25
/eaKey Features
Width
12 in
Height
6 in
Sign Material
Aluma-Lite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHL540XL
Zoro #
G311691345
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
6 in
Details
Sign Material
Aluma-Lite
Description
Accuform SAFETY SIGN DIESEL 6 in X 12 in MCHL540XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.