
Safety Sign DO NOT BLOCK DRIVEWAY 12 in x
Mfr # MVHR539XV
Zoro # G411740769
product price:Â $19.75
/eaKey Features
Width
18 in
Height
12 in
Sign Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVHR539XV
Zoro #
G411740769
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
12 in
Details
Sign Material
Adhesive Dura-Poly
Description
Accuform Safety Sign DO NOT BLOCK DRIVEWAY 12 in x MVHR539XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.