Zoro Homepage

SAFETY SIGN EMERGENCY SHOWER 14 in X

  • Mfr # FRMCSA947VS

  • Zoro # G711686408


product price: $13.75
/ea

Key Features

Width
10 in
Height
14 in
Sign Material
Adhesive Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMCSA947VS
Zoro #
G711686408
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Adhesive Poly

Description

Accuform SAFETY SIGN EMERGENCY SHOWER 14 in X FRMCSA947VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.