Zoro Homepage

SAFETY SIGN FIRE ALARM DOWN ARROW MFXG501XP

  • Mfr # MFXG501XP

  • Zoro # G111710642


product price: $14.19
/ea

Key Features

Sign Material
Accu-Shield
Legend
Fire Alarm
Width
5 in
Height
7 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG501XP
Zoro #
G111710642
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in

Details

Sign Material
Accu-Shield
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Background Color
Red

Description

Accuform SAFETY SIGN FIRE ALARM DOWN ARROW MFXG501XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.