
SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG510VP
Mfr # MEXG510VP
Zoro # G311706568
product price: $10.25
/eaKey Features
Sign Material
Plastic
Legend
Fire Alarm Panel Inside
Width
10 in
Height
7 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEXG510VP
Zoro #
G311706568
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Plastic
Legend
Fire Alarm Panel Inside
Sign Mounting Style
With Mounting Holes
Sign Background Color
Red
Description
ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG510VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.