Zoro Homepage

SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG512VS

  • Mfr # MEXG512VS

  • Zoro # G311707176


product price: $13.75
/ea

Key Features

Sign Material
Adhesive Poly
Legend
Fire Alarm Panel Inside
Width
14 in
Height
10 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXG512VS
Zoro #
G311707176
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Sign Material
Adhesive Poly
Legend
Fire Alarm Panel Inside
Sign Mounting Style
Adhesive
Sign Background Color
Red

Description

ACCUFORM SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG512VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.