
SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG527VP
Mfr # MEXG527VP
Zoro # G611708835
product price: $15.29
/eaKey Features
Sign Material
Plastic
Legend
Fire Alarm Panel Inside
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEXG527VP
Zoro #
G611708835
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Plastic
Legend
Fire Alarm Panel Inside
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN FIRE ALARM PANEL INSIDE MEXG527VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.