
SAFETY SIGN FIRE DEPARTMENT MFXG481RL
Mfr # MFXG481RL
Zoro # G811987511
product price: $21.15
/eaKey Features
Sign Material
Engineer Grade Reflective Aluminum
Legend
Fire Department Connection
Width
10 in
Height
7 in
Retroreflective Grade
Prismatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG481RL
Zoro #
G811987511
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Depth
0.04 in
Details
Sign Material
Engineer Grade Reflective Aluminum
Legend
Fire Department Connection
Retroreflective Grade
Prismatic
UV Resistant
UV protective coating
Description
Accuform SAFETY SIGN FIRE DEPARTMENT MFXG481RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.