
SAFETY SIGN FIRE DEPARTMENT MFXG481VP
Mfr # MFXG481VP
Zoro # G511710426
product price: $10.19
/eaKey Features
Sign Material
Plastic
Legend
Fire Department Connection
Width
10 in
Height
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG481VP
Zoro #
G511710426
UPC #
841669129509
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Plastic
Legend
Fire Department Connection
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN FIRE DEPARTMENT MFXG481VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.