Zoro Homepage

SAFETY SIGN FIRE DEPARTMENT MFXG542RL

  • Mfr # MFXG542RL

  • Zoro # G511987521


product price: $37.39
/ea

Key Features

Sign Material
Engineer Grade Reflective Aluminum
Legend
Fire Department Connection
Width
14 in
Height
10 in
Depth
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG542RL
Zoro #
G511987521
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Depth
0.04 in

Details

Sign Material
Engineer Grade Reflective Aluminum
Legend
Fire Department Connection
Retroreflective Grade
Prismatic
UV Resistant
UV protective coating

Description

ACCUFORM SAFETY SIGN FIRE DEPARTMENT MFXG542RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.