
SAFETY SIGN FIRE EXTINGUISHER 10 X MFXG476XT
Mfr # MFXG476XT
Zoro # G111709615
product price: $29.79
/eaKey Features
Sign Material
Dura-Plastic
Legend
Fire Extinguisher
Width
14 in
Height
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG476XT
Zoro #
G111709615
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Dura-Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN FIRE EXTINGUISHER 10 X MFXG476XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.