
SAFETY SIGN FIRE EXTINGUISHER 10 X SHMFXG419VA
Mfr # SHMFXG419VA
Zoro # G611734995
product price: $16.99
/eaKey Features
Sign Material
Aluminum
Width
7 in
Height
10 in
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMFXG419VA
Zoro #
G611734995
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Legend
Fire Extinguisher
Description
ACCUFORM SAFETY SIGN FIRE EXTINGUISHER 10 X SHMFXG419VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.