
SAFETY SIGN FIRE EXTINGUISHER 14 in X
Mfr # FRMFXG516XP
Zoro # G911674281
product price: $36.99
/eaKey Features
Sign Material
Accu-Shield
Width
10 in
Height
14 in
Sign Mounting Style
Mounting Holes
Printed Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMFXG516XP
Zoro #
G911674281
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Printed Language
French
Legend
Fire Extinguisher
Description
Accuform SAFETY SIGN FIRE EXTINGUISHER 14 in X FRMFXG516XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.