Zoro Homepage

Safety Sign FIRE EXTINGUISHER 14 in x

  • Mfr # SHMFXG516VA

  • Zoro # G911736255


product price: $28.25
/ea

Key Features

Sign Material
Aluminum
Width
10 in
Height
14 in
Printed Language
Spanish
Legend
Fire Extinguisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMFXG516VA
Zoro #
G911736255
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Aluminum
Printed Language
Spanish
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes

Description

Accuform Safety Sign FIRE EXTINGUISHER 14 in x SHMFXG516VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.