Zoro Homepage

Safety Sign FIRE EXTINGUISHER 14 in x

  • Mfr # SHMFXG516VS

  • Zoro # G711735953


product price: $13.75
/ea

Key Features

Sign Material
Adhesive Poly
Width
10 in
Height
14 in
Sign Mounting Style
Adhesive
Printed Language
Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMFXG516VS
Zoro #
G711735953
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Printed Language
Spanish
Legend
Fire Extinguisher

Description

Accuform Safety Sign FIRE EXTINGUISHER 14 in x SHMFXG516VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.