Zoro Homepage

SAFETY SIGN FIRE EXTINGUISHER 20 in X

  • Mfr # MFXG420VP

  • Zoro # G211715219


product price: $27.79
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
20 in
Height
14 in
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG420VP
Zoro #
G211715219
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Printed Language
English

Description

Accuform SAFETY SIGN FIRE EXTINGUISHER 20 in X MFXG420VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.