
Safety Sign FIRE EXTINGUISHER 7 in x
Mfr # MFXG459VA
Zoro # G711708377
product price: $16.99
/eaKey Features
Sign Material
Aluminum
Legend
Fire Extinguisher
Width
10 in
Height
7 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG459VA
Zoro #
G711708377
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Aluminum
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes
Description
Accuform Safety Sign FIRE EXTINGUISHER 7 in x MFXG459VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.